Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Light Fixture, 2x4, T8,110V

  • Mfr # LIGHT-MOD

  • Zoro # G7048072


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V AC
Lighting Technology
Fluorescent
Material
Steel
Light Type
Fluorescent
Type
This item is an accessory for our buildings. It would need to be ordered with a building and the modular wiring for that specific building size. Cannot be purchased separately.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT-MOD
Zoro #
G7048072
UPC #
-
Country of Origin
United States

Dimensions

Size
2' x 4'
Overall Width
2 ft
Overall Length
4 ft

Details

Item
Modular Light Fixture
Voltage
110 V AC
Lighting Technology
Fluorescent
Material
Steel
Light Type
Fluorescent
Type
This item is an accessory for our buildings. It would need to be ordered with a building and the modular wiring for that specific building size. Cannot be purchased separately.
Ballast
T8
Fixture Type
Recessed Troffer
Color
White
Housing Material
Steel
Housing Color
White
Ballast Type Required
T8
Light Bulbs Required
(4) 48 in T8 Bulbs
Fixture Design
Troffer
Product Type
In-Plant Office Modular Light Fixture

Description

In-Plant Office Modular Light Fixture, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) 48 in T8 Bulbs, Electrical Outlet/Cover Plate Color White, Light Switch Color Not Applicable, Includes Lighting Cable, 110 V AC, Number of Fixtures 1, Conduit Length 9 ft, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Not Applicable, T8, Nominal Voltage 120 V AC, Pre-Wired Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.