Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wiring Kit, 10 ft. x 12 ft., Gray

  • Mfr # MW1012G

  • Zoro # G2217595


product price: $1,036.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Voltage
110 V AC
Includes
Light, Switch, Outlet and Circuit Breaker Box
Size
10 ft x 12 ft
For Use With
10 x 12 Modular Building
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1012G
Zoro #
G2217595
UPC #
-
Country of Origin
United States

Dimensions

Size
10 ft x 12 ft
Light Fixture Length
4 ft
Conduit Length
10 ft
Light Fixture Width
2 ft

Details

Item
Modular Wiring Kit
Color
Gray
Voltage
110 V AC
Includes
Light, Switch, Outlet and Circuit Breaker Box
For Use With
10 x 12 Modular Building
Ballast Type
T8
Light Switch Color
Gray
Light Bulbs Required
(4) T8 Bulbs
Standards
ASTM E84 Class A, R-11
Product Type
Modular Wiring Kit
Electrical Outlet/Cover Plate Color
Gray
Compatible Brand and Series
PortaFab OmniFlex
Number of Fixtures
4
Number of Ballasts
1
Compatible Manufacturer Model Number
GS1012G, GS1012G-2, GS1012G-3, GV1012G, GV1012G-2, GV1012G-3
Receptacle Type
Duplex
Includes Cover Plate
No
Current
15 A
Compatible Product Type
10 ft x 12 ft PortaFab In-Plant Offices
Lighting Technology
Fluorescent
Number of Outlets
1
Number of Breaker Boxes
1

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Circuit Breaker Box, Light, 110 V AC, Number of Ballasts 1, Number of Fixtures 2, Conduit Length 10 ft, Current 20 A, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex, Number of Breaker Boxes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.