Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wiring Kit, 10ft x 16ft, Champagne

  • Mfr # MW1016C

  • Zoro # G2217750


product price: $881.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Champagne
Size
10 ft x 16 ft
For Use With
10 x 16 Modular Building
Includes
Light, Switch, Outlet and Circuit Breaker Box
Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1016C
Zoro #
G2217750
UPC #
-
Country of Origin
United States

Dimensions

Size
10 ft x 16 ft
Conduit Length
10 ft
Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Wiring Kit
Color
Champagne
For Use With
10 x 16 Modular Building
Includes
Light, Switch, Outlet and Circuit Breaker Box
Voltage
110 V AC
Standards
ASTM E84 Class A, R-11
Ballast Type
T8
Number of Fixtures
4
Compatible Manufacturer Model Number
GS1016, GS1016-2, GS1016-3, GV1016, GV1016-2, GV1016-3
Product Type
Modular Wiring Kit
Light Bulbs Required
(4) T8 Bulbs
Compatible Brand and Series
PortaFab OmniFlex
Light Switch Color
Ivory
Number of Ballasts
1
Current
15 A
Electrical Outlet/Cover Plate Color
Ivory
Includes Cover Plate
No
Compatible Product Type
10 ft x 16 ft PortaFab In-Plant Offices
Lighting Technology
Fluorescent
Receptacle Type
Duplex
Number of Breaker Boxes
1
Number of Outlets
1

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Circuit Breaker Box, Light, 110 V AC, Number of Ballasts 1, Number of Fixtures 2, Conduit Length 10 ft, Current 20 A, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex, Number of Breaker Boxes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.