Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wiring Kit, 12 ft. x 16 ft., Gray

  • Mfr # MW1216G

  • Zoro # G2217559


product price: $1,225.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Size
12 ft x 16 ft
For Use With
12 x 16 Modular Building
Voltage
110 V AC
Includes
Light, Switch, Outlet and Circuit Breaker Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1216G
Zoro #
G2217559
UPC #
-
Country of Origin
United States

Dimensions

Size
12 ft x 16 ft
Light Fixture Width
2 ft
Conduit Length
10 ft
Light Fixture Length
4 ft

Details

Item
Modular Wiring Kit
Color
Gray
For Use With
12 x 16 Modular Building
Voltage
110 V AC
Includes
Light, Switch, Outlet and Circuit Breaker Box
Compatible Brand and Series
PortaFab OmniFlex
Electrical Outlet/Cover Plate Color
Gray
Current
15 A
Compatible Product Type
12 ft x 16 ft PortaFab In-Plant Offices
Light Bulbs Required
(4) T8 Bulbs
Standards
ASTM E84 Class A, R-11
Lighting Technology
Fluorescent
Ballast Type
T8
Light Switch Color
Gray
Receptacle Type
Duplex
Product Type
Modular Wiring Kit
Number of Fixtures
4
Number of Ballasts
1
Includes Cover Plate
No
Compatible Manufacturer Model Number
GS1216G, GS1216G-2, GS1216G-3, GV1216G, GV1216G-2, GV1216G-3
Number of Outlets
1
Number of Breaker Boxes
1

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Circuit Breaker Box, Light, 110 V AC, Number of Ballasts 1, Number of Fixtures 3, Conduit Length 10 ft, Current 20 A, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex, Number of Breaker Boxes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.