Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wiring Kit, 16ft x 32ft, Champagne

  • Mfr # MW1632C

  • Zoro # G2217671


product price: $1,697.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Champagne
Voltage
110 V AC
For Use With
16 x 32 Modular Building
Includes
Light, Switch, Outlet and Circuit Breaker Box
Size
16 ft x 32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1632C
Zoro #
G2217671
UPC #
-
Country of Origin
United States

Dimensions

Size
16 ft x 32 ft
Light Fixture Width
2 ft
Light Fixture Length
4 ft
Conduit Length
10 ft

Details

Item
Modular Wiring Kit
Color
Champagne
Voltage
110 V AC
For Use With
16 x 32 Modular Building
Includes
Light, Switch, Outlet and Circuit Breaker Box
Compatible Brand and Series
PortaFab OmniFlex
Receptacle Type
Duplex
Standards
ASTM E84 Class A, R-11
Lighting Technology
Fluorescent
Ballast Type
T8
Product Type
Modular Wiring Kit
Current
15 A
Electrical Outlet/Cover Plate Color
Ivory
Light Bulbs Required
(4) T8 Bulbs
Light Switch Color
Ivory
Compatible Manufacturer Model Number
GS1632, GS1632-2, GS1632-3, GV1632, GV1632-2, GV1632-3
Number of Fixtures
4
Compatible Product Type
16 ft x 32 ft PortaFab In-Plant Offices
Number of Ballasts
1
Includes Cover Plate
No
Number of Outlets
1
Number of Breaker Boxes
1

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Circuit Breaker Box, Light, 110 V AC, Number of Ballasts 1, Number of Fixtures 7, Conduit Length 10 ft, Current 20 A, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex, Number of Breaker Boxes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.