Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Wiring Kit, 20 ft. x 24 ft., Gray

  • Mfr # MW2024G

  • Zoro # G2217461


product price: $2,319.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Includes
Light, Switch, Outlet and Circuit Breaker Box
For Use With
20 x 24 Modular Building
Voltage
110 V AC
Size
20 ft x 24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW2024G
Zoro #
G2217461
UPC #
-
Country of Origin
United States

Dimensions

Size
20 ft x 24 ft
Light Fixture Length
4 ft
Light Fixture Width
2 ft
Conduit Length
10 ft

Details

Item
Modular Wiring Kit
Color
Gray
Includes
Light, Switch, Outlet and Circuit Breaker Box
For Use With
20 x 24 Modular Building
Voltage
110 V AC
Receptacle Type
Duplex
Product Type
Modular Wiring Kit
Compatible Manufacturer Model Number
GS2024G, GS2024G-2, GS2024G-3, GV2024G, GV2024G-2, GV2024G-3
Lighting Technology
Fluorescent
Ballast Type
T8
Electrical Outlet/Cover Plate Color
Gray
Number of Ballasts
1
Includes Cover Plate
No
Compatible Product Type
20 ft x 24 ft PortaFab In-Plant Offices
Standards
ASTM E84 Class A, R-11
Number of Fixtures
4
Current
15 A
Light Switch Color
Gray
Compatible Brand and Series
PortaFab OmniFlex
Light Bulbs Required
(4) T8 Bulbs
Number of Outlets
1
Number of Breaker Boxes
1

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Circuit Breaker Box, Light, 110 V AC, Number of Ballasts 1, Number of Fixtures 9, Conduit Length 10 ft, Current 20 A, Compatible Brand and Series Portafab Omniflex Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex, Number of Breaker Boxes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.