2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White

  • Mfr # VK1STL-WCM 8'x10' 2-Wall

  • Zoro # G9966844


product price:  $4,919.99
/ea
Item requires special delivery charges. A $845.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
10 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 8'x10' 2-Wall
Zoro #
G9966844
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
10 ft
Depth
8 ft
Width Size
10 ft.
Door Material Thickness
20 ga
Nominal Exterior Depth
8 ft
Nominal Exterior Width
10 ft
Light Fixture Width
48 in
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Light Fixture Depth
24 in
Interior Depth
7.8 ft
Nominal Exterior Height
8 ft
Interior Width
9.8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Lights
1
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 25
Outlets
2
Includes
1 Light, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation
R-12
Frame Color
White
Frame Material
Aluminum
Wall Material
Steel-Covered Drywall
Interior Area
75 sq ft
Assembled
Unassembled
Includes Lockset
Yes
Number of Electrical Outlets
2
Light Bulbs Required
(1) 40 W LED
Number of Electrical Switches
1
Lighting Technology
LED
Roof Material
Steel
Interior Color
White
Number of Walls
2
Lock Type
Keyed
Exterior Color
White
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
20 A
Insulation Rating
R-12
Door Opening Type
Hinged
Number of Light Fixtures
1
Pre-Wired
No
Includes Circuit Breaker Panel
Yes
Includes Ceiling
Yes
Includes Door Window Vision Lite
Yes
Number of Doors
1
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Door Material
Steel

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.