2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray

  • Mfr # VK1DW 10'x12' 2-Wall

  • Zoro # G9883702


product price:  $5,019.99
/ea
Item requires special delivery charges. A $845.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 10'x12' 2-Wall
Zoro #
G9883702
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Nominal Exterior Depth
10 ft
Light Fixture Width
48 in
Nominal Exterior Height
8 ft
Interior Width
11.8 ft
Light Fixture Depth
24 in
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in
Interior Depth
9.8 ft
Nominal Exterior Width
12 ft
Light Fixture Length
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Frame Color
Clear Satin
Lights
2
Includes
2 Lights, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Assembled/Unassembled
Unassembled
Outlets
2
Frame Material
Aluminum
Insulation
R-9
Door Material
Steel
Wall Material
Vinyl-Covered Drywall
Roof Material
Steel
Includes Door Window Vision Lite
Yes
Number of Doors
1
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Lighting Technology
LED
Interior Color
Gray
Includes Ceiling
Yes
Number of Electrical Switches
1
Number of Walls
2
Light Bulbs Required
(2) 40 W LED
Circuit Breaker Amperage
20 A
Insulation Rating
R-9
Exterior Color
Gray
Interior Area
115 sq ft
Product Type
Modular In-Plant Office
Number of Electrical Outlets
2
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged
Lock Type
Keyed
Number of Light Fixtures
2
Includes Lockset
Yes
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products