2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray

  • Mfr # VK1DW 12'x12' 2-Wall

  • Zoro # G9883675


product price:  $5,990.56
/ea
Additional $1,190.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
12 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW 12'x12' 2-Wall
Zoro #
G9883675
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
12 ft
Width Size
12 ft.
Light Fixture Width
48 in
Door Material Thickness
20 ga
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Interior Width
11.8 ft
Light Fixture Depth
24 in
Nominal Exterior Width
12 ft
Interior Depth
11.8 ft
Nominal Exterior Depth
12 ft
Light Fixture Length
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Frame Color
Clear Satin
Lights
2
Frame Material
Aluminum
Outlets
4
Insulation
R-9
Assembled/Unassembled
Unassembled
Lock Type
Keyed
Door Opening Type
Hinged
Number of Doors
1
Number of Walls
2
Pre-Wired
No
Assembled
Unassembled
Circuit Breaker Amperage
20 A
Number of Light Fixtures
2
Number of Electrical Switches
2
Interior Area
140 sq ft
Includes Ceiling
Yes
Product Type
Modular In-Plant Office
Exterior Color
Gray
Insulation Rating
R-9
Ceiling Type
Acoustical Ceiling System
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Includes Door Window Vision Lite
Yes
Door Material
Steel
Interior Color
Gray
Includes Lockset
Yes
Number of Electrical Outlets
4
Electrical Outlet Voltage
110 V AC
Lighting Technology
LED
Wall Material
Vinyl-Covered Drywall
Light Bulbs Required
(2) 40 W LED

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 12 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products