2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, White

  • Mfr # VK1DW-WCM 12'x16' 2-Wall

  • Zoro # G9966932


product price:  $6,319.99
/ea
Additional $910.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
16 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW-WCM 12'x16' 2-Wall
Zoro #
G9966932
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
12 ft
Width Size
16 ft.
Nominal Exterior Width
16 ft
Wall Thickness
2 7/8 in
Light Fixture Depth
24 in
Nominal Exterior Depth
12 ft
Nominal Exterior Height
8 ft
Interior Width
15.8 ft
Door Material Thickness
20 ga
Interior Depth
11.8 ft
Light Fixture Length
48 in
Light Fixture Width
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Outlets
4
Lights
2
Insulation
R-9
Frame Material
Aluminum
Frame Color
White
Assembled/Unassembled
Unassembled
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Number of Doors
1
Circuit Breaker Amperage
20 A
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Electrical Outlet Voltage
110 V AC
Insulation Rating
R-9
Includes Ceiling
Yes
Light Bulbs Required
(2) 40 W LED
Door Material
Steel
Includes Door Window Vision Lite
Yes
Lock Type
Keyed
Number of Light Fixtures
2
Number of Walls
2
Number of Electrical Outlets
4
Interior Area
185 sq ft
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Includes Lockset
Yes
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Lighting Technology
LED
Interior Color
White
Number of Electrical Switches
2
Exterior Color
White
Pre-Wired
No
Wall Material
Vinyl-Covered Drywall

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products