2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, White

  • Mfr # VK1DW-WCM 16'x16' 2-Wall

  • Zoro # G9966905


product price:  $8,549.99
/ea
Additional $1,290.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
16 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 16'x16' 2-Wall
Zoro #
G9966905
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
16 ft
Width Size
16 ft.
Light Fixture Depth
24 in
Interior Width
15.8 ft
Light Fixture Width
48 in
Interior Depth
15.8 ft
Nominal Exterior Width
16 ft
Wall Thickness
2 7/8 in
Light Fixture Length
48 in
Nominal Exterior Depth
16 ft
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Outlets
4
Assembled/Unassembled
Unassembled
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Lights
2
Frame Color
White
Insulation
R-9
Frame Material
Aluminum
Number of Walls
2
Light Bulbs Required
(1) 40 W LED
Lock Type
Keyed
Circuit Breaker Amperage
20 A
Pre-Wired
No
Number of Light Fixtures
2
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Includes Ceiling
Yes
Insulation Rating
R-9
Number of Electrical Switches
1
Wall Material
Vinyl-Covered Drywall
Interior Area
250 sq ft
Includes Lockset
Yes
Door Material
Steel
Electrical Outlet Voltage
110 V AC
Lighting Technology
LED
Number of Doors
1
Door Opening Type
Hinged
Includes Door Window Vision Lite
Yes
Assembled
Unassembled
Roof Material
Steel
Interior Color
White
Exterior Color
White
Number of Electrical Outlets
4
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.