2-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, Gray

  • Mfr # VK1DW 12'X28' 2-WALL

  • Zoro # G9943272


product price:  $8,329.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
28 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 12'X28' 2-WALL
Zoro #
G9943272
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
28 ft
Depth
12 ft
Width Size
28'
Interior Width
27.8 ft
Interior Depth
11.8 ft
Nominal Exterior Width
28 ft
Light Fixture Depth
24 in
Nominal Exterior Depth
12 ft
Wall Thickness
2 7/8 in
Light Fixture Width
48 in
Light Fixture Length
48 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Lights
3
Frame Color
Gray
Includes
3 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Material
Aluminum
Standards
ASTM-E84
Sound Transmission Coefficient
STC 33
Assembled/Unassembled
Unassembled
Insulation
R-9
Outlets
4
Door Material
Steel
Exterior Color
Gray
Lock Type
Keyed
Number of Light Fixtures
3
Door Opening Type
Hinged
Interior Area
330 sq ft
Assembled
Unassembled
Includes Lockset
Yes
Number of Walls
2
Product Type
Modular In-Plant Office
Roof Material
Steel
Circuit Breaker Amperage
20 A
Lighting Technology
LED
Electrical Outlet Voltage
110 V AC
Wall Material
Vinyl-Covered Drywall
Number of Doors
1
Includes Door Window Vision Lite
Yes
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
4
Insulation Rating
R-9
Light Bulbs Required
(3) 40 W LED
Interior Color
Gray
Number of Electrical Switches
3
Includes Ceiling
Yes
Pre-Wired
No

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.