2-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, Gray

  • Mfr # VK1STL 12'X28' 2-WALL

  • Zoro # G9943001


product price:  $10,929.99
/ea
Additional $1,015.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
28 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 12'X28' 2-WALL
Zoro #
G9943001
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
28 ft
Depth
12 ft
Width Size
28'
Nominal Exterior Width
28 ft
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Interior Depth
11.8 ft
Light Fixture Length
48 in
Light Fixture Width
48 in
Interior Width
27.8 ft
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Light Fixture Depth
24 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Insulation
R-12
Includes
3 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Frame Color
Gray
Outlets
4
Lights
3
Sound Transmission Coefficient
STC 25
Standards
ASTM-E84
Pre-Wired
No
Lighting Technology
LED
Product Type
Modular In-Plant Office
Number of Light Fixtures
3
Insulation Rating
R-12
Ceiling Type
Acoustical Ceiling System
Number of Walls
2
Number of Electrical Outlets
4
Interior Area
330 sq ft
Door Material
Steel
Number of Electrical Switches
3
Includes Door Window Vision Lite
Yes
Light Bulbs Required
(3) 40 W LED
Interior Color
Gray
Lock Type
Keyed
Circuit Breaker Amperage
20 A
Includes Ceiling
Yes
Door Opening Type
Hinged
Includes Lockset
Yes
Includes Circuit Breaker Panel
Yes
Wall Material
Steel-Covered Drywall
Roof Material
Steel
Number of Doors
1
Electrical Outlet Voltage
110 V AC
Assembled
Unassembled
Exterior Color
Gray

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.