2-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, White

  • Mfr # VK1STL-WCM 12'X28' 2-WALL

  • Zoro # G9941924


product price:  $11,349.99
/ea
Item requires special delivery charges. A $1,015.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
28 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 12'X28' 2-WALL
Zoro #
G9941924
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
28 ft
Depth
12 ft
Width Size
28'
Nominal Exterior Height
8 ft
Interior Depth
11.8 ft
Light Fixture Width
48 in
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Interior Width
27.8 ft
Light Fixture Depth
24 in
Nominal Exterior Width
28 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Sound Transmission Coefficient
STC 25
Assembled/Unassembled
Unassembled
Insulation
R-12
Includes
3 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
4
Frame Material
Aluminum
Frame Color
White
Standards
ASTM-E84
Lights
3
Number of Walls
2
Number of Electrical Switches
3
Includes Ceiling
Yes
Product Type
Modular In-Plant Office
Roof Material
Steel
Includes Lockset
Yes
Lighting Technology
LED
Assembled
Unassembled
Lock Type
Keyed
Number of Electrical Outlets
4
Wall Material
Steel-Covered Drywall
Interior Color
White
Number of Light Fixtures
3
Pre-Wired
No
Interior Area
330 sq ft
Number of Doors
1
Includes Door Window Vision Lite
Yes
Insulation Rating
R-12
Includes Circuit Breaker Panel
Yes
Door Material
Steel
Exterior Color
White
Electrical Outlet Voltage
110 V AC
Light Bulbs Required
(3) 40 W LED
Door Opening Type
Hinged
Circuit Breaker Amperage
20 A
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.