2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, White

  • Mfr # VK1DW-WCM 12'X32' 2-WALL

  • Zoro # G9942046


product price:  $9,479.99
/ea
Additional $940.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft
Width
32 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW-WCM 12'X32' 2-WALL
Zoro #
G9942046
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
12 ft
Width Size
32'
Nominal Exterior Depth
12 ft
Light Fixture Depth
24 in
Wall Thickness
2 7/8 in
Nominal Exterior Width
32 ft
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Interior Depth
11.8 ft
Light Fixture Length
48 in
Light Fixture Width
48 in
Interior Width
31.8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Includes
3 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
4
Insulation
R-9
Lights
3
Standards
ASTM-E84
Frame Color
White
Sound Transmission Coefficient
STC 33
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Insulation Rating
R-9
Number of Electrical Outlets
4
Exterior Color
White
Includes Lockset
Yes
Number of Electrical Switches
3
Electrical Outlet Voltage
110 V AC
Assembled
Unassembled
Circuit Breaker Amperage
20 A
Lock Type
Keyed
Number of Doors
1
Pre-Wired
No
Door Material
Steel
Product Type
Modular In-Plant Office
Light Bulbs Required
(1) 40 W LED
Lighting Technology
LED
Interior Area
375 sq ft
Includes Ceiling
Yes
Includes Door Window Vision Lite
Yes
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Number of Walls
2
Interior Color
White
Wall Material
Vinyl-Covered Drywall
Number of Light Fixtures
3
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.