2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 16 ft D, White

  • Mfr # VK1STL-WCM 16'X32' 2-WALL

  • Zoro # G9941951


product price:  $16,329.99
/ea
Item requires special delivery charges. A $2,115.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
32 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL-WCM 16'X32' 2-WALL
Zoro #
G9941951
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
16 ft
Width Size
32'
Nominal Exterior Width
33 ft
Light Fixture Length
48 in
Nominal Exterior Depth
16 ft
Nominal Exterior Height
8 ft
Interior Width
31.8 ft
Interior Depth
15.8 ft
Wall Thickness
2 7/8 in
Light Fixture Width
48 in
Light Fixture Depth
24 in
Door Material Thickness
20 ga

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Lights
4
Outlets
6
Standards
ASTM-E84
Insulation
R-12
Frame Material
Aluminum
Includes
4 Lights, 6 Duplex Outlets and 1- 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 25
Frame Color
White
Assembled/Unassembled
Unassembled
Includes Circuit Breaker Panel
Yes
Lighting Technology
LED
Insulation Rating
R-12
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Number of Light Fixtures
4
Number of Walls
4
Light Bulbs Required
(1) 40 W LED
Product Type
Modular In-Plant Office
Wall Material
Steel-Covered Drywall
Interior Area
505 sq ft
Number of Doors
1
Interior Color
White
Circuit Breaker Amperage
20 A
Roof Material
Steel
Number of Electrical Switches
1
Pre-Wired
No
Door Material
Steel
Number of Electrical Outlets
6
Includes Door Window Vision Lite
Yes
Door Opening Type
Hinged
Exterior Color
White
Includes Lockset
Yes
Includes Ceiling
Yes
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 32 ft, Height 8 ft, 4 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.