2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, Gray

  • Mfr # VK1DW 20'X32' 2-WALL

  • Zoro # G9943184


product price: $14,559.99
/ea
Item requires special delivery charges. A $2,270.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft
Width
32 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 20'X32' 2-WALL
Zoro #
G9943184
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
20 ft
Width Size
32'
Wall Thickness
2 7/8 in
Light Fixture Depth
24 in
Nominal Exterior Depth
20 ft
Nominal Exterior Width
32 ft
Nominal Exterior Height
8 ft
Light Fixture Width
48 in
Door Material Thickness
20 ga
Interior Width
31.8 ft
Interior Depth
19.8 ft
Light Fixture Length
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Frame Color
Gray
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 33
Frame Material
Aluminum
Lights
5
Includes
5 Lights, 7 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
7
Insulation
R-9
Number of Doors
1
Assembled
Unassembled
Includes Door Window Vision Lite
Yes
Number of Electrical Outlets
7
Number of Light Fixtures
5
Product Type
Modular In-Plant Office
Electrical Outlet Voltage
110 V AC
Pre-Wired
No
Door Material
Steel
Interior Area
630 sq ft
Door Opening Type
Hinged
Number of Walls
2
Wall Material
Vinyl-Covered Drywall
Lighting Technology
LED
Roof Material
Steel
Insulation Rating
R-9
Interior Color
Gray
Ceiling Type
Acoustical Ceiling System
Number of Electrical Switches
5
Includes Ceiling
Yes
Circuit Breaker Amperage
20 A
Light Bulbs Required
(1) 40 W LED
Exterior Color
Gray
Includes Circuit Breaker Panel
Yes
Lock Type
Keyed
Includes Lockset
Yes

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 7 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products