2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, White
Mfr # VK1DW-WCM 20'X32' 2-WALL
Zoro # G9942107
product price:Â $14,919.99
/eaKey Features
Type
2-Wall
Height
8 ft
Width
32 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VK1DW-WCM 20'X32' 2-WALL
Zoro #
G9942107
UPC #
-
Country of Origin
United States
Dimensions
Height
8 ft
Width
32 ft
Depth
20 ft
Width Size
32'
Nominal Exterior Depth
20 ft
Light Fixture Width
48 in
Nominal Exterior Width
32 ft
Light Fixture Depth
24 in
Light Fixture Length
48 in
Interior Depth
19.8 ft
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Interior Width
31.8 ft
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 7 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.