3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, White

  • Mfr # VK1STL-WCM 10'x12' 3-Wall

  • Zoro # G9966765


product price:  $7,199.99
/ea
Additional $845.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL-WCM 10'x12' 3-Wall
Zoro #
G9966765
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Nominal Exterior Depth
10 ft
Nominal Exterior Width
12 ft
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Light Fixture Depth
24 in
Nominal Exterior Height
8 ft
Interior Depth
9.8 ft
Interior Width
11.8 ft
Light Fixture Width
48 in
Light Fixture Length
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Lights
2
Frame Color
White
Insulation
R-12
Includes
2 Lights, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Material
Aluminum
Sound Transmission Coefficient
STC 25
Outlets
2
Assembled/Unassembled
Unassembled
Interior Area
115 sq ft
Product Type
Modular In-Plant Office
Interior Color
White
Exterior Color
White
Number of Doors
1
Number of Electrical Switches
1
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
2
Includes Lockset
Yes
Lock Type
Keyed
Number of Walls
3
Includes Ceiling
Yes
Roof Material
Steel
Light Bulbs Required
(2) 40 W LED
Door Material
Steel
Lighting Technology
LED
Door Opening Type
Hinged
Ceiling Type
Acoustical Ceiling System
Pre-Wired
No
Insulation Rating
R-12
Includes Door Window Vision Lite
Yes
Assembled
Unassembled
Number of Light Fixtures
2
Circuit Breaker Amperage
20 A
Electrical Outlet Voltage
110 V AC
Wall Material
Steel-Covered Drywall

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.