3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, Gray

  • Mfr # VK1STL 10'X20' 3-WALL

  • Zoro # G9943105


product price:  $9,029.99
/ea
Item requires special delivery charges. A $810.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
20 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 10'X20' 3-WALL
Zoro #
G9943105
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
10 ft
Width Size
20'
Nominal Exterior Width
20 ft
Nominal Exterior Depth
10 ft
Light Fixture Width
48 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Interior Depth
9.8 ft
Light Fixture Depth
24 in
Interior Width
19.8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Insulation
R-12
Includes
2 Lights, 4 Duplex Outlets, and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Assembled/Unassembled
Unassembled
Outlets
4
Frame Material
Aluminum
Frame Color
Gray
Sound Transmission Coefficient
STC 25
Lights
2
Includes Circuit Breaker Panel
Yes
Exterior Color
Gray
Pre-Wired
No
Number of Light Fixtures
2
Electrical Outlet Voltage
110 V AC
Includes Door Window Vision Lite
Yes
Number of Electrical Switches
2
Light Bulbs Required
(2) 40 W LED
Wall Material
Steel-Covered Drywall
Door Opening Type
Hinged
Assembled
Unassembled
Lighting Technology
LED
Circuit Breaker Amperage
20 A
Product Type
Modular In-Plant Office
Interior Area
195 sq ft
Interior Color
Gray
Insulation Rating
R-12
Number of Walls
3
Number of Doors
1
Lock Type
Keyed
Includes Lockset
Yes
Roof Material
Steel
Door Material
Steel
Number of Electrical Outlets
4
Includes Ceiling
Yes
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.