3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, Gray

  • Mfr # VK1DW 16'X20' 3-WALL

  • Zoro # G9943342


product price:  $15,982.99
/ea
Additional $2,115.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
20 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 16'X20' 3-WALL
Zoro #
G9943342
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
16 ft
Width Size
20'
Interior Width
15.8 ft
Nominal Exterior Depth
16 ft
Door Material Thickness
20 ga
Interior Depth
15.8 ft
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
20 ft
Light Fixture Length
48 in
Light Fixture Depth
24 in
Light Fixture Width
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Lights
3
Outlets
6
Frame Material
Aluminum
Insulation
R-9
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Gray
Sound Transmission Coefficient
STC 33
Includes
3 Lights, 6 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Pre-Wired
No
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Number of Electrical Switches
1
Interior Color
Gray
Number of Doors
1
Interior Area
250 sq ft
Includes Ceiling
Yes
Door Material
Steel
Insulation Rating
R-9
Assembled
Unassembled
Circuit Breaker Amperage
20 A
Exterior Color
Gray
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Number of Light Fixtures
3
Lock Type
Keyed
Light Bulbs Required
(1) 40 W LED
Door Opening Type
Hinged
Includes Door Window Vision Lite
Yes
Lighting Technology
LED
Number of Walls
3
Wall Material
Vinyl-Covered Drywall
Number of Electrical Outlets
6
Ceiling Type
Acoustical Ceiling System

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft, Width 20 ft, Height 8 ft, 3 Lights, 6 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products