3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, Gray

  • Mfr # VK1STL 16'X20' 3-WALL

  • Zoro # G9943071


product price:  $13,399.99
/ea
Item requires special delivery charges. A $2,115.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
20 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 16'X20' 3-WALL
Zoro #
G9943071
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
16 ft
Width Size
20'
Door Material Thickness
20 ga
Nominal Exterior Width
20 ft
Light Fixture Length
48 in
Interior Width
15.8 ft
Nominal Exterior Depth
20 ft
Nominal Exterior Height
8 ft
Light Fixture Width
48 in
Interior Depth
15.8 ft
Wall Thickness
2 7/8 in
Light Fixture Depth
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Insulation
R-12
Sound Transmission Coefficient
STC 25
Outlets
6
Lights
3
Assembled/Unassembled
Unassembled
Frame Color
Gray
Includes
3 Lights, 6 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Standards
ASTM-E84
Frame Material
Aluminum
Ceiling Type
Acoustical Ceiling System
Number of Electrical Switches
1
Includes Door Window Vision Lite
Yes
Lock Type
Keyed
Includes Ceiling
Yes
Door Material
Steel
Includes Lockset
Yes
Light Bulbs Required
(1) 40 W LED
Wall Material
Steel-Covered Drywall
Insulation Rating
R-12
Interior Color
Gray
Exterior Color
Gray
Pre-Wired
No
Number of Doors
1
Door Opening Type
Hinged
Assembled
Unassembled
Number of Light Fixtures
3
Number of Walls
3
Circuit Breaker Amperage
20 A
Includes Circuit Breaker Panel
Yes
Product Type
Modular In-Plant Office
Interior Area
250 sq ft
Roof Material
Steel
Lighting Technology
LED
Electrical Outlet Voltage
110 V AC
Number of Electrical Outlets
6

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft, Width 20 ft, Height 8 ft, 3 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products