3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 20 ft D, White

  • Mfr # VK1DW-WCM 20'X20' 3-WALL

  • Zoro # G9942143


product price:  $14,739.99
/ea
Item requires special delivery charges. A $2,270.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
20 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 20'X20' 3-WALL
Zoro #
G9942143
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
20 ft
Width Size
20'
Light Fixture Width
48 in
Nominal Exterior Width
20 ft
Wall Thickness
2 7/8 in
Light Fixture Length
48 in
Light Fixture Depth
24 in
Nominal Exterior Depth
20 ft
Interior Depth
19.8 ft
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft
Interior Width
19.8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Standards
ASTM-E84
Frame Material
Aluminum
Frame Color
White
Insulation
R-9
Assembled/Unassembled
Unassembled
Lights
4
Includes
4 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
8
Sound Transmission Coefficient
STC 33
Number of Doors
1
Pre-Wired
No
Electrical Outlet Voltage
110 V AC
Includes Ceiling
Yes
Lighting Technology
LED
Number of Walls
3
Includes Door Window Vision Lite
Yes
Roof Material
Steel
Exterior Color
White
Number of Electrical Switches
1
Insulation Rating
R-9
Number of Light Fixtures
4
Circuit Breaker Amperage
20 A
Wall Material
Vinyl-Covered Drywall
Door Material
Steel
Lock Type
Keyed
Assembled
Unassembled
Interior Area
390 sq ft
Light Bulbs Required
(1) 40 W LED
Ceiling Type
Acoustical Ceiling System
Interior Color
White
Door Opening Type
Hinged
Includes Lockset
Yes
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
8

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft, Width 20 ft, Height 8 ft, 4 Lights, 8 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.