3-Wall Modular In-Plant Office, 8 ft H, 24 ft W, 20 ft D, Gray

  • Mfr # VK1DW 20'X24' 3-WALL

  • Zoro # G9943166


product price:  $15,079.99
/ea
Additional $2,270.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
24 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 20'X24' 3-WALL
Zoro #
G9943166
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
24 ft
Depth
20 ft
Width Size
24'
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Light Fixture Width
48 in
Nominal Exterior Width
24 ft
Nominal Exterior Height
8 ft
Light Fixture Depth
24 in
Light Fixture Length
48 in
Interior Width
23.8 ft
Nominal Exterior Depth
20 ft
Interior Depth
19.8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 33
Lights
4
Frame Color
Gray
Assembled/Unassembled
Unassembled
Outlets
8
Frame Material
Aluminum
Standards
ASTM-E84
Includes
4 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation
R-9
Assembled
Unassembled
Includes Lockset
Yes
Pre-Wired
No
Light Bulbs Required
(1) 40 W LED
Number of Doors
1
Number of Electrical Outlets
8
Circuit Breaker Amperage
20 A
Door Material
Steel
Includes Ceiling
Yes
Exterior Color
Gray
Door Opening Type
Hinged
Includes Door Window Vision Lite
Yes
Number of Walls
3
Insulation Rating
R-9
Interior Area
475 sq ft
Ceiling Type
Acoustical Ceiling System
Electrical Outlet Voltage
110 V AC
Wall Material
Vinyl-Covered Drywall
Product Type
Modular In-Plant Office
Number of Light Fixtures
4
Interior Color
Gray
Roof Material
Steel
Lighting Technology
LED
Lock Type
Keyed
Number of Electrical Switches
4
Includes Circuit Breaker Panel
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft, Width 24 ft, Height 8 ft, 4 Lights, 8 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products