3-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, White
Mfr # VK1STL-WCM 12'X28' 3-WALL
Zoro # G9941933
product price:Â $13,459.99
/eaKey Features
Type
3-Wall
Height
8 ft
Width
28 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VK1STL-WCM 12'X28' 3-WALL
Zoro #
G9941933
UPC #
-
Country of Origin
United States
Dimensions
Height
8 ft
Width
28 ft
Depth
12 ft
Width Size
28'
Nominal Exterior Depth
12 ft
Light Fixture Width
48 in
Interior Depth
11.8 ft
Door Material Thickness
20 ga
Interior Width
27.8 ft
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Light Fixture Depth
24 in
Light Fixture Length
48 in
Nominal Exterior Width
28 ft
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 7 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.