3-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, White

  • Mfr # VK1STL-WCM 12'X32' 3-WALL

  • Zoro # G9941784


product price:  $14,059.99
/ea
Item requires special delivery charges. A $1,360.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft
Width
32 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 12'X32' 3-WALL
Zoro #
G9941784
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
12 ft
Width Size
32'
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Light Fixture Width
48 in
Interior Depth
10.8 ft
Nominal Exterior Width
32 ft
Interior Width
19.8 ft
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Light Fixture Depth
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Frame Material
Aluminum
Outlets
8
Insulation
R-12
Includes
3 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lights
3
Frame Color
White
Assembled/Unassembled
Unassembled
Standards
ASTM-E84
Sound Transmission Coefficient
STC 25
Includes Lockset
Yes
Number of Electrical Switches
1
Number of Doors
1
Product Type
Modular In-Plant Office
Number of Walls
4
Door Material
Steel
Pre-Wired
No
Electrical Outlet Voltage
110 V AC
Includes Circuit Breaker Panel
Yes
Interior Color
Gray
Insulation Rating
R-12
Assembled
Unassembled
Number of Light Fixtures
3
Roof Material
Steel
Circuit Breaker Amperage
20 A
Number of Electrical Outlets
8
Exterior Color
Gray
Lock Type
Keyed
Wall Material
Steel-Covered Drywall
Includes Ceiling
Yes
Lighting Technology
LED
Includes Door Window Vision Lite
Yes
Light Bulbs Required
(1) 40 W LED
Interior Area
215 sq ft
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 8 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products