3-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, White

  • Mfr # VK1STL-WCM 20'X32' 3-WALL

  • Zoro # G9941845


product price:  $21,939.99
/ea
Additional $2,270.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft
Width
32 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 20'X32' 3-WALL
Zoro #
G9941845
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
20 ft
Width Size
32'
Light Fixture Width
48 in
Interior Width
31.8 ft
Interior Depth
19.8 ft
Nominal Exterior Height
8 ft
Light Fixture Depth
24 in
Nominal Exterior Depth
20 ft
Light Fixture Length
48 in
Nominal Exterior Width
32 ft
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Sound Transmission Coefficient
STC 25
Frame Material
Aluminum
Frame Color
White
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Includes
5 Lights, 9 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
9
Insulation
R-12
Lights
5
Interior Area
630 sq ft
Pre-Wired
No
Light Bulbs Required
(5) 40 W LED
Circuit Breaker Amperage
20 A
Insulation Rating
R-12
Roof Material
Steel
Exterior Color
White
Electrical Outlet Voltage
110 V AC
Includes Lockset
Yes
Number of Light Fixtures
5
Includes Door Window Vision Lite
Yes
Assembled
Unassembled
Number of Electrical Switches
5
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Lock Type
Keyed
Number of Walls
3
Number of Electrical Outlets
9
Door Material
Steel
Door Opening Type
Hinged
Number of Doors
1
Lighting Technology
LED
Includes Circuit Breaker Panel
Yes
Includes Ceiling
Yes
Wall Material
Steel-Covered Drywall
Interior Color
White

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 9 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.