4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray

  • Mfr # FAB812WHVAC

  • Zoro # G9885897


product price: $20,509.99
/ea
Item requires special delivery charges. A $2,260.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 1/2 ft
Width
12 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB812WHVAC
Zoro #
G9885897
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 ft
Width
12 ft
Depth
8 ft
Width Size
12 ft.
Interior Width
8 ft
Interior Depth
12 ft
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Light Fixture Width
48 in
Light Fixture Depth
24 in
Light Fixture Length
48 in
Nominal Exterior Depth
12 ft
Nominal Exterior Width
8 ft
Wall Thickness
2 7/8 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Frame Color
Clear Satin
Lights
1
Frame Material
Aluminum
Outlets
3
Includes
Door, Windows, HVAC Unit
Assembled/Unassembled
Assembled
Insulation
R-12
Sound Transmission Coefficient
STC 25
Interior Area
95 sq ft
Exterior Color
Gray
Assembled
Assembled
Number of Electrical Outlets
3
Ceiling Type
Acoustical Ceiling System
Wall Material
Vinyl-Covered Drywall
Door Material
Aluminum
Interior Color
Gray
Number of Windows
6
Pre-Wired
Yes
Number of Doors
1
Number of Light Fixtures
1
Includes Door Window Vision Lite
Yes
Lighting Technology
LED
Light Bulbs Required
(1) 40 W LED
Number of Walls
4
Electrical Outlet Voltage
110 V AC
Includes Lockset
Yes
Product Type
Modular In-Plant Office
Circuit Breaker Amperage
20 A
Number of Electrical Switches
1
Includes Circuit Breaker Panel
Yes
Roof Material
Steel
Includes Ceiling
Yes
Insulation Rating
R-12
Lock Type
Keyed
Door Opening Type
Hinged

Description

Modular In-Plant Office, 4-Wall, Assembled, Depth 8 ft, Width 12 ft, Height 8 1/2 ft, 1 Lights, 3 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25, Includes (6) Windows, HVAC Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products