4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray

  • Mfr # VK1STL 10'x12' 4-Wall

  • Zoro # G9883632


product price:  $9,809.99
/ea
Additional $970.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
12 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 10'x12' 4-Wall
Zoro #
G9883632
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Depth
10 ft
Width Size
12 ft.
Interior Depth
9.8 ft
Nominal Exterior Depth
10 ft
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Light Fixture Length
48 in
Light Fixture Width
48 in
Light Fixture Depth
24 in
Door Material Thickness
20 ga
Interior Width
11.8 ft
Nominal Exterior Width
12 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Frame Color
Clear Satin
Includes
2 Lights, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation
R-12
Frame Material
Aluminum
Lights
2
Sound Transmission Coefficient
STC 25
Outlets
2
Assembled/Unassembled
Unassembled
Electrical Outlet Voltage
110 V AC
Number of Electrical Outlets
2
Wall Material
Steel-Covered Drywall
Lighting Technology
LED
Lock Type
Keyed
Interior Color
Gray
Interior Area
115 sq ft
Ceiling Type
Acoustical Ceiling System
Insulation Rating
R-12
Exterior Color
Gray
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Assembled
Unassembled
Number of Walls
4
Light Bulbs Required
(2) 40 W LED
Circuit Breaker Amperage
20 A
Number of Doors
1
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Number of Light Fixtures
2
Includes Ceiling
Yes
Includes Lockset
Yes
Includes Door Window Vision Lite
Yes
Number of Electrical Switches
1
Pre-Wired
No
Door Material
Steel

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 12 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products