4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, White

  • Mfr # VK1STL-WCM 12'x16' 4-Wall

  • Zoro # G9966713


product price:  $11,199.99
/ea
Item requires special delivery charges. A $1,035.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL-WCM 12'x16' 4-Wall
Zoro #
G9966713
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
12 ft
Width Size
16 ft.
Wall Thickness
2 7/8 in
Interior Depth
11.8 ft
Nominal Exterior Depth
12 ft
Interior Width
15.8 ft
Light Fixture Depth
24 in
Nominal Exterior Width
16 ft
Light Fixture Width
48 in
Light Fixture Length
48 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Insulation
R-12
Sound Transmission Coefficient
STC 25
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lights
2
Frame Color
White
Outlets
4
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Number of Doors
1
Assembled
Unassembled
Includes Ceiling
Yes
Light Bulbs Required
(2) 40 W LED
Ceiling Type
Acoustical Ceiling System
Pre-Wired
No
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Lighting Technology
LED
Number of Electrical Switches
2
Door Material
Steel
Includes Lockset
Yes
Interior Area
185 sq ft
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
20 A
Includes Door Window Vision Lite
Yes
Interior Color
White
Includes Circuit Breaker Panel
Yes
Exterior Color
White
Number of Walls
4
Number of Electrical Outlets
4
Number of Light Fixtures
2
Roof Material
Steel
Insulation Rating
R-12

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.