4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, Gray

  • Mfr # VK1DW 16'x16' 4-Wall

  • Zoro # G9884497


product price:  $12,409.99
/ea
Item requires special delivery charges. A $1,335.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW 16'x16' 4-Wall
Zoro #
G9884497
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
16 ft
Width Size
16 ft.
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Nominal Exterior Width
16 ft
Door Material Thickness
20 ga
Interior Width
15.8 ft
Light Fixture Length
48 in
Light Fixture Depth
24 in
Light Fixture Width
48 in
Nominal Exterior Depth
16 ft
Interior Depth
15.8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Frame Color
Clear Satin
Insulation
R-9
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lights
2
Sound Transmission Coefficient
STC 33
Outlets
4
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Door Opening Type
Hinged
Includes Ceiling
Yes
Number of Electrical Switches
1
Number of Electrical Outlets
4
Lighting Technology
LED
Lock Type
Keyed
Exterior Color
Gray
Interior Area
250 sq ft
Number of Light Fixtures
2
Wall Material
Vinyl-Covered Drywall
Roof Material
Steel
Includes Door Window Vision Lite
Yes
Pre-Wired
No
Light Bulbs Required
(1) 40 W LED
Interior Color
Gray
Door Material
Steel
Insulation Rating
R-9
Electrical Outlet Voltage
110 V AC
Number of Doors
1
Number of Walls
4
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Circuit Breaker Amperage
20 A

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.