4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, Gray

  • Mfr # VK1STL 16'x16' 4-Wall

  • Zoro # G9883544


product price:  $13,989.99
/ea
Additional $1,230.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL 16'x16' 4-Wall
Zoro #
G9883544
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
16 ft
Width Size
16 ft.
Nominal Exterior Depth
16 ft
Wall Thickness
2 7/8 in
Nominal Exterior Width
16 ft
Light Fixture Length
48 in
Nominal Exterior Height
8 ft
Interior Depth
15.8 ft
Light Fixture Width
48 in
Light Fixture Depth
24 in
Interior Width
15.8 ft
Door Material Thickness
20 ga

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Lights
2
Insulation
R-12
Frame Color
Clear Satin
Frame Material
Aluminum
Outlets
4
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 25
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Interior Color
Gray
Lock Type
Keyed
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
4
Roof Material
Steel
Number of Walls
4
Light Bulbs Required
(1) 40 W LED
Lighting Technology
LED
Electrical Outlet Voltage
110 V AC
Insulation Rating
R-12
Exterior Color
Gray
Door Material
Steel
Assembled
Unassembled
Pre-Wired
No
Door Opening Type
Hinged
Circuit Breaker Amperage
20 A
Wall Material
Steel-Covered Drywall
Includes Door Window Vision Lite
Yes
Ceiling Type
Acoustical Ceiling System
Includes Ceiling
Yes
Number of Light Fixtures
2
Number of Electrical Switches
1
Interior Area
250 sq ft
Includes Lockset
Yes
Number of Doors
1

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products