4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, White

  • Mfr # VK1DW-WCM 16'x16' 4-Wall

  • Zoro # G9966923


product price:  $11,589.99
/ea
Item requires special delivery charges. A $1,335.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 16'x16' 4-Wall
Zoro #
G9966923
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
16 ft
Width Size
16 ft.
Light Fixture Depth
24 in
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Nominal Exterior Depth
16 ft
Light Fixture Width
48 in
Interior Depth
15.8 ft
Nominal Exterior Width
16 ft
Light Fixture Length
48 in
Door Material Thickness
20 ga
Interior Width
15.8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Frame Material
Aluminum
Frame Color
White
Outlets
4
Insulation
R-9
Lights
2
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 33
Assembled
Unassembled
Circuit Breaker Amperage
20 A
Lighting Technology
LED
Interior Area
250 sq ft
Door Opening Type
Hinged
Wall Material
Vinyl-Covered Drywall
Includes Lockset
Yes
Includes Circuit Breaker Panel
Yes
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
4
Includes Door Window Vision Lite
Yes
Product Type
Modular In-Plant Office
Pre-Wired
No
Interior Color
White
Number of Light Fixtures
2
Insulation Rating
R-9
Door Material
Steel
Number of Walls
4
Lock Type
Keyed
Includes Ceiling
Yes
Number of Doors
1
Exterior Color
White
Electrical Outlet Voltage
110 V AC
Number of Electrical Switches
1
Light Bulbs Required
(1) 40 W LED
Roof Material
Steel

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.