4-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, White

  • Mfr # VK1STL-WCM 16'x16' 4-Wall

  • Zoro # G9966686


product price:  $13,039.99
/ea
Additional $1,230.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
16 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 16'x16' 4-Wall
Zoro #
G9966686
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
16 ft
Depth
16 ft
Width Size
16 ft.
Nominal Exterior Depth
16 ft
Light Fixture Length
48 in
Interior Depth
15.8 ft
Light Fixture Depth
24 in
Interior Width
15.8 ft
Wall Thickness
2 7/8 in
Nominal Exterior Width
16 ft
Light Fixture Width
48 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Sound Transmission Coefficient
STC 25
Frame Color
White
Insulation
R-12
Lights
2
Assembled/Unassembled
Unassembled
Includes
2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Outlets
4
Frame Material
Aluminum
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
4
Assembled
Unassembled
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Insulation Rating
R-12
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Exterior Color
White
Number of Light Fixtures
2
Door Opening Type
Hinged
Interior Color
White
Circuit Breaker Amperage
20 A
Number of Electrical Switches
1
Interior Area
250 sq ft
Door Material
Steel
Lighting Technology
LED
Roof Material
Steel
Includes Door Window Vision Lite
Yes
Product Type
Modular In-Plant Office
Number of Walls
4
Includes Lockset
Yes
Includes Ceiling
Yes
Electrical Outlet Voltage
110 V AC
Number of Doors
1
Light Bulbs Required
(1) 40 W LED

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.