4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, Gray

  • Mfr # VK1STL10'X20' 4-WALL

  • Zoro # G9943114


product price:  $14,259.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
20 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL10'X20' 4-WALL
Zoro #
G9943114
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
10 ft
Width Size
20'
Light Fixture Length
48 in
Nominal Exterior Width
20 ft
Light Fixture Depth
24 in
Nominal Exterior Height
8 ft
Interior Width
19.8 ft
Wall Thickness
2 7/8 in
Door Material Thickness
20 ga
Interior Depth
9.8 ft
Light Fixture Width
48 in
Nominal Exterior Depth
10 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
Gray
Fire Rating
Class A
Lights
2
Outlets
6
Sound Transmission Coefficient
STC 25
Insulation
R-12
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Gray
Includes
2 Lights, 6 Duplex Outlets, and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Frame Material
Aluminum
Ceiling Type
Acoustical Ceiling System
Interior Area
195 sq ft
Number of Electrical Switches
2
Lock Type
Keyed
Wall Material
Steel-Covered Drywall
Lighting Technology
LED
Product Type
Modular In-Plant Office
Interior Color
Gray
Assembled
Unassembled
Number of Light Fixtures
2
Pre-Wired
No
Door Opening Type
Hinged
Circuit Breaker Amperage
20 A
Door Material
Steel
Includes Door Window Vision Lite
Yes
Light Bulbs Required
(2) 40 W LED
Number of Electrical Outlets
6
Includes Circuit Breaker Panel
Yes
Includes Ceiling
Yes
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Includes Lockset
Yes
Insulation Rating
R-12
Number of Doors
1
Number of Walls
4
Roof Material
Steel

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products