4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, White

  • Mfr # VK1STL-WCM 10'X20' 4-WALL

  • Zoro # G9942037


product price:  $13,329.99
/ea
Additional $1,195.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
20 ft
Depth
10 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1STL-WCM 10'X20' 4-WALL
Zoro #
G9942037
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
10 ft
Width Size
20'
Interior Width
19.8 ft
Nominal Exterior Depth
10 ft
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft
Light Fixture Length
48 in
Wall Thickness
2 7/8 in
Light Fixture Width
48 in
Light Fixture Depth
24 in
Interior Depth
9.8 ft
Nominal Exterior Width
20 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Includes
2 Lights, 6 Duplex Outlets, and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Standards
ASTM-E84
Sound Transmission Coefficient
STC 25
Frame Material
Aluminum
Outlets
6
Lights
2
Frame Color
White
Insulation
R-12
Assembled/Unassembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Number of Light Fixtures
2
Number of Walls
4
Exterior Color
White
Insulation Rating
R-12
Pre-Wired
No
Assembled
Unassembled
Lock Type
Keyed
Lighting Technology
LED
Interior Color
White
Product Type
Modular In-Plant Office
Includes Lockset
Yes
Number of Doors
1
Electrical Outlet Voltage
110 V AC
Interior Area
195 sq ft
Wall Material
Steel-Covered Drywall
Door Material
Steel
Door Opening Type
Hinged
Number of Electrical Outlets
6
Number of Electrical Switches
2
Circuit Breaker Amperage
20 A
Includes Door Window Vision Lite
Yes
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Light Bulbs Required
(2) 40 W LED
Includes Ceiling
Yes

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.