4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, White

  • Mfr # VK1DW-WCM 16'X20' 4-WALL

  • Zoro # G9942274


product price:  $12,209.99
/ea
Item requires special delivery charges. A $2,115.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
20 ft
Depth
16 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VK1DW-WCM 16'X20' 4-WALL
Zoro #
G9942274
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
20 ft
Depth
16 ft
Width Size
20'
Door Material Thickness
20 ga
Interior Width
19.8 ft
Light Fixture Length
48 in
Interior Depth
15.8 ft
Nominal Exterior Height
8 ft
Wall Thickness
2 7/8 in
Light Fixture Width
48 in
Nominal Exterior Width
20 ft
Nominal Exterior Depth
16 ft
Light Fixture Depth
24 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Frame Color
White
Lights
3
Sound Transmission Coefficient
STC 33
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Insulation
R-9
Frame Material
Aluminum
Outlets
8
Includes
3 Lights, 8 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Insulation Rating
R-9
Number of Light Fixtures
3
Circuit Breaker Amperage
20 A
Roof Material
Steel
Product Type
Modular In-Plant Office
Number of Electrical Switches
1
Interior Color
White
Number of Electrical Outlets
8
Pre-Wired
No
Door Opening Type
Hinged
Number of Doors
1
Exterior Color
White
Includes Ceiling
Yes
Includes Circuit Breaker Panel
Yes
Electrical Outlet Voltage
110 V AC
Light Bulbs Required
(1) 40 W LED
Lock Type
Keyed
Door Material
Steel
Ceiling Type
Acoustical Ceiling System
Lighting Technology
LED
Includes Door Window Vision Lite
Yes
Number of Walls
4
Interior Area
315 sq ft
Assembled
Unassembled
Includes Lockset
Yes
Wall Material
Vinyl-Covered Drywall

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft, Width 20 ft, Height 8 ft, 3 Lights, 8 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products