4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray

  • Mfr # VK1DW 12'X32' 4-WALL

  • Zoro # G9943141


product price:  $15,829.99
/ea
Additional $1,435.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
32 ft
Depth
12 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW 12'X32' 4-WALL
Zoro #
G9943141
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
12 ft
Width Size
32'
Door Material Thickness
20 ga
Nominal Exterior Depth
12 ft
Light Fixture Width
48 in
Interior Depth
11.8 ft
Nominal Exterior Height
8 ft
Light Fixture Length
48 in
Interior Width
31.8 ft
Nominal Exterior Width
32 ft
Light Fixture Depth
24 in
Wall Thickness
2 7/8 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
Gray
Fire Rating
Class A
Includes
3 Lights, 12 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Assembled/Unassembled
Unassembled
Insulation
R-9
Frame Color
Gray
Standards
ASTM-E84
Frame Material
Aluminum
Sound Transmission Coefficient
STC 33
Lights
3
Outlets
12
Lock Type
Keyed
Includes Ceiling
Yes
Wall Material
Vinyl-Covered Drywall
Includes Lockset
Yes
Pre-Wired
No
Interior Color
Gray
Light Bulbs Required
(1) 40 W LED
Electrical Outlet Voltage
110 V AC
Number of Electrical Outlets
12
Number of Walls
4
Roof Material
Steel
Number of Doors
1
Insulation Rating
R-9
Ceiling Type
Acoustical Ceiling System
Circuit Breaker Amperage
20 A
Number of Light Fixtures
3
Includes Door Window Vision Lite
Yes
Interior Area
375 sq ft
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Door Material
Steel
Number of Electrical Switches
3
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Exterior Color
Gray
Lighting Technology
LED

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 12 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products