4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, White

  • Mfr # VK1STL-WCM 20'X32' 4-WALL

  • Zoro # G9941854


product price:  $25,699.99
/ea
Additional $2,270.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft
Width
32 ft
Depth
20 ft
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1STL-WCM 20'X32' 4-WALL
Zoro #
G9941854
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
32 ft
Depth
20 ft
Width Size
32'
Wall Thickness
2 7/8 in
Light Fixture Length
48 in
Interior Depth
19.8 ft
Nominal Exterior Height
8 ft
Interior Width
31.8 ft
Light Fixture Depth
24 in
Nominal Exterior Width
32 ft
Nominal Exterior Depth
20 ft
Light Fixture Width
48 in
Door Material Thickness
20 ga

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Color
White
Fire Rating
Class A
Sound Transmission Coefficient
STC 25
Frame Material
Aluminum
Frame Color
White
Assembled/Unassembled
Unassembled
Includes
5 Lights, 12 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Lights
5
Outlets
12
Insulation
R-12
Standards
ASTM-E84
Number of Light Fixtures
5
Interior Area
630 sq ft
Number of Doors
1
Interior Color
White
Insulation Rating
R-12
Lighting Technology
LED
Roof Material
Steel
Includes Lockset
Yes
Includes Ceiling
Yes
Includes Door Window Vision Lite
Yes
Pre-Wired
No
Circuit Breaker Amperage
20 A
Includes Circuit Breaker Panel
Yes
Number of Walls
4
Number of Electrical Switches
5
Product Type
Modular In-Plant Office
Door Material
Steel
Wall Material
Steel-Covered Drywall
Electrical Outlet Voltage
110 V AC
Ceiling Type
Acoustical Ceiling System
Exterior Color
White
Light Bulbs Required
(1) 40 W LED
Assembled
Unassembled
Number of Electrical Outlets
12
Door Opening Type
Hinged
Lock Type
Keyed

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 12 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.