4-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White

  • Mfr # VK1DW-WCM 8'x8' 4-Wall

  • Zoro # G9965934


product price:  $6,269.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft
Width
8 ft
Depth
8 ft
Panel Material
Vinyl Covered Drywall Int. and Ext.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK1DW-WCM 8'x8' 4-Wall
Zoro #
G9965934
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
8 ft
Depth
8 ft
Width Size
8 ft.
Wall Thickness
2 7/8 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
8 ft
Light Fixture Depth
24 in
Interior Depth
7.8 ft
Light Fixture Width
48 in
Nominal Exterior Width
8 ft
Door Material Thickness
20 ga
Light Fixture Length
48 in
Interior Width
7.8 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall Int. and Ext.
Color
White
Fire Rating
Class A
Frame Color
White
Frame Material
Aluminum
Outlets
2
Insulation
R-9
Assembled/Unassembled
Unassembled
Lights
1
Includes
1 Light, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
Sound Transmission Coefficient
STC 33
Number of Light Fixtures
1
Circuit Breaker Amperage
20 A
Wall Material
Vinyl-Covered Drywall
Number of Doors
1
Includes Lockset
Yes
Includes Ceiling
Yes
Door Opening Type
Hinged
Includes Door Window Vision Lite
Yes
Lighting Technology
LED
Product Type
Modular In-Plant Office
Number of Walls
4
Ceiling Type
Acoustical Ceiling System
Light Bulbs Required
(1) 40 W LED
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Exterior Color
White
Number of Electrical Outlets
2
Interior Area
60 sq ft
Number of Electrical Switches
1
Interior Color
White
Pre-Wired
No
Roof Material
Steel
Door Material
Steel
Insulation Rating
R-9

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products