Zoro Homepage

Assm Guard Building, W 101, L 101, H 98 1/4

  • Mfr # 9696SL

  • Zoro # G9886825


product price: $21,391.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Insulation
R-10
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Includes
(1) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9696SL
Zoro #
G9886825
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
98 1/4 in
Length (In.)
101 in
Width (In.)
101 in
Interior Height
7.5 ft
Interior Width
7.6 ft
Interior Depth
7.6 ft
Window Glass Thickness
3/16 in
Nominal Exterior Height
8 ft
Door Opening Width
35 in
Nominal Exterior Depth
8 ft
Nominal Exterior Width
8 ft

Details

Item
Assembled Guard Building
Type
Pre-Wired
Insulation
R-10
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Includes
(1) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
Standards
UL Compliant
Number of Light Fixtures
1
Door Opening Type
Sliding
Assembled
Assembled
Number of Doors
1
Electrical Outlet Voltage
115 V AC, 230 V AC
Exterior Color
Gray
Floor Material
Aluminum Tread Plate
Door Material
Aluminum
Interior Color
Gray
Light Bulbs Required
None
Roof Overhang
3 in
Circuit Breaker Amperage
100 A
Lighting Technology
LED
Pre-Wired
Yes
Includes Lockset
No
Lock Type
Hook Bolt Dead Lock
Includes Door Window Vision Lite
Yes
Includes Circuit Breaker Panel
Yes
Window Glass Type
Tempered
ADA Compliant Lockset
Yes
Includes Floor
Yes
Counter Material
Steel
Ballistic-Rated
No
Number of Walls
4
Includes Ceiling
Yes
Includes Mounting Hardware
No
Insulation Rating
R-10 (Ceiling), R-10 (Walls)
Number of Electrical Switches
1
Includes Roof
Yes
Number of Windows
8
Number of Electrical Outlets
3
Ceiling Type
Insulated
Wall Material
Aluminum
Product Type
Guard Building
Window Type
(6) Sliding, (2) Fixed
Includes A/C Unit
Does Not Include A/C Unit

Description

Assembled Guard Building, Pre-Wired, Width (In.) 101 in, Length (In.) 101 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes (1) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.