Zoro Homepage

Assm Guard Building, W 101, L 129, H 98 1/4

  • Mfr # 12096SL

  • Zoro # G9886807


product price: $21,324.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Insulation
R-10
Width (In.)
101 in
Includes
(2) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
Lights
Fluorescent, Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12096SL
Zoro #
G9886807
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
101 in
Length (In.)
129 in
Height (In.)
98 1/4 in
Interior Width
9.6 ft
Interior Height
7.5 ft
Interior Depth
7.6 ft
Nominal Exterior Height
8 ft
Window Glass Thickness
3/16 in
Door Opening Width
32 in
Nominal Exterior Width
10 ft
Nominal Exterior Depth
8 ft

Details

Item
Assembled Guard Building
Type
Pre-Wired
Insulation
R-10
Includes
(2) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
Lights
Fluorescent, Surface Mounted
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Standards
UL Compliant
Number of Light Fixtures
2
Door Opening Type
Sliding
Floor Material
Aluminum Tread Plate
Insulation Rating
R-10 (Ceiling), R-10 (Walls)
Product Type
Guard Building
Ceiling Type
Insulated
Includes Circuit Breaker Panel
Yes
Window Glass Type
Tempered
Lock Type
Hook Bolt Dead Lock
Ballistic-Rated
No
Electrical Outlet Voltage
115 V AC, 230 V AC
ADA Compliant Lockset
Yes
Includes Door Window Vision Lite
Yes
Includes Mounting Hardware
No
Door Material
Aluminum
Includes A/C Unit
Does Not Include A/C Unit
Roof Overhang
3 in
Includes Roof
Yes
Number of Windows
8
Assembled
Assembled
Number of Doors
1
Number of Walls
4
Circuit Breaker Amperage
100 A
Interior Color
Gray
Pre-Wired
Yes
Number of Electrical Outlets
1
Number of Electrical Switches
1
Exterior Color
Gray
Includes Lockset
No
Includes Ceiling
Yes
Lighting Technology
LED
Includes Floor
Yes
Window Type
(6) Sliding, (2) Fixed
Counter Material
Steel
Wall Material
Aluminum
Light Bulbs Required
None

Description

Assembled Guard Building, Pre-Wired, Width (In.) 101 in, Length (In.) 129 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes (2) 4' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.