Zoro Homepage

Assm Guard Building, W 81, H 98 1/4, w/HVAC

  • Mfr # 9676SLHVAC

  • Zoro # G9886834


product price: $19,911.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Insulation
R-10
Width (In.)
81 in
Height (In.)
98 1/4 in
Includes
(1) 2' Surface Mtd LED Light with Switch, (1) 230V 10000 / 10600 BTU Thru Wall HVAC, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9676SLHVAC
Zoro #
G9886834
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
81 in
Height (In.)
98 1/4 in
Length (In.)
101 in
Interior Width
7.6 ft
Interior Height
7.5 ft
Interior Depth
5.9 ft
Window Glass Thickness
3/16 in
Door Opening Width
35 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
6 ft
Nominal Exterior Width
8 ft

Details

Item
Assembled Guard Building
Type
Pre-Wired
Insulation
R-10
Includes
(1) 2' Surface Mtd LED Light with Switch, (1) 230V 10000 / 10600 BTU Thru Wall HVAC, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
Lights
Fluorescent, Surface Mounted
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Standards
UL Compliant
Door Opening Type
Sliding
Insulation Rating
R-10 (Ceiling), R-10 (Walls)
Includes Mounting Hardware
No
Number of Electrical Switches
1
Includes Door Window Vision Lite
Yes
Window Glass Type
Tempered
Includes A/C Unit
A/C Unit Included
Lighting Technology
LED
Window Type
(4) Sliding, (1) Fixed
Wall Material
Aluminum
Includes Lockset
No
Includes Floor
Yes
Assembled
Assembled
Light Bulbs Required
None
Roof Overhang
3 in
Electrical Outlet Voltage
115 V AC, 230 V AC
Includes Circuit Breaker Panel
Yes
Number of Light Fixtures
1
Circuit Breaker Amperage
100 A
Door Material
Aluminum
Number of Windows
5
Includes Roof
Yes
Pre-Wired
Yes
Product Type
Guard Building
Floor Material
Aluminum Tread Plate
Interior Color
Gray
Ballistic-Rated
No
ADA Compliant Lockset
Yes
Exterior Color
Gray
Ceiling Type
Insulated
Number of Doors
1
Lock Type
Hook Bolt Dead Lock
Number of Walls
4
Counter Material
Steel
Includes Ceiling
Yes
Number of Electrical Outlets
3

Description

Assembled Guard Building, Pre-Wired, Width (In.) 81 in, Length (In.) 101 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes (1) 2' Surface Mtd LED Light with Switch, (1) 230V 10000 / 10600 BTU Thru Wall HVAC, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.