Assm Guard Building, W 81, L 101, H 98 1/4
Mfr # 9676SL
Zoro # G9886843
product price: $19,117.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Key Features
Type
Pre-Wired
Insulation
R-10
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Length (In.)
101 in
Lights
Fluorescent, Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9676SL
Zoro #
G9886843
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
101 in
Height (In.)
98 1/4 in
Width (In.)
81 in
Interior Width
7.6 ft
Interior Depth
5.9 ft
Interior Height
7.5 ft
Door Opening Width
35 in
Window Glass Thickness
3/16 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
6 ft
Nominal Exterior Width
8 ft
Description
Assembled Guard Building, Pre-Wired, Width (In.) 81 in, Length (In.) 101 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes (1) 2' Surface Mtd LED Light with Switch, 100A 12-Circuit Load Center with Main Breaker, 22 in Deep Painted Steel Shelt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.