Grd Bldg, Blstc-Rtd, Lvl3, 102Wx102Lx103H

  • Mfr # DSBR88L3

  • Zoro # G2266321


product price:  $86,036.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Includes
12-Space Load Center with Main Breaker
Length (In.)
102 in
Height (In.)
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR88L3
Zoro #
G2266321
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
102 in
Height (In.)
103 in
Width (In.)
102 in
Interior Width
7.6 ft
Interior Height
7.2 ft
Interior Depth
7.6 ft
Nominal Exterior Height
8 ft
Nominal Exterior Depth
8 ft
Door Opening Width
29 in
Wall Thickness
3/16 in
Nominal Exterior Width
8 ft
Window Height
34 in
Window Glass Thickness
1 1/4 in

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Includes
12-Space Load Center with Main Breaker
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Standards
UL 752
Floor Material
Aluminum Tread Plate
Product Type
Guard Building
Assembled
Assembled
Number of Light Fixtures
1
Window Type
(11) Fixed
Includes Roof
Yes
Counter Material
Steel
Roof Overhang
3 in
Lighting Technology
Fluorescent
Includes A/C Unit
Does Not Include A/C Unit
Includes Circuit Breaker Panel
Yes
Wall Material
Steel
Number of Walls
4
Interior Color
White
Roof Material
Steel
Number of Electrical Switches
1
Includes Door Window Vision Lite
Yes
Door Material
Steel
Number of Doors
1
Ballistic-Rated
Yes
Exterior Color
White
Ceiling Type
Insulated
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Number of Electrical Outlets
3
Includes Mounting Hardware
No
Includes Floor
Yes
Includes Lockset
No
Lock Type
Hook Bolt Dead Lock
Number of Windows
11
Includes Ceiling
Yes
Circuit Breaker Amperage
100 A
Ballistic Rating
Level 3
Light Bulbs Required
(1) Fluorescent Bulb
Door Opening Type
Sliding
Window Glass Type
Polycarbonate
Electrical Outlet Voltage
115 V AC, 230 V AC

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 102 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.