Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grd Bldg, Blstc-Rtd, Lvl3, 54Wx102Lx103H

  • Mfr # DSBR84L3

  • Zoro # G2266367


product price: $62,029.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Width (In.)
54 in
Lights
Fluorescent, Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR84L3
Zoro #
G2266367
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
54 in
Height (In.)
103 in
Length (In.)
102 in
Interior Depth
3.6 ft
Interior Width
7.6 ft
Interior Height
7.2 ft
Wall Thickness
3/16 in
Nominal Exterior Depth
4 ft
Nominal Exterior Height
8 ft
Door Opening Width
29 in
Nominal Exterior Width
8 ft
Window Height
34 in
Window Glass Thickness
1 1/4 in

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Includes
12-Space Load Center with Main Breaker
Standards
UL 752
Assembled
Assembled
Includes A/C Unit
Does Not Include A/C Unit
Lock Type
Hook Bolt Dead Lock
Interior Color
White
Includes Lockset
No
Circuit Breaker Amperage
100 A
Electrical Outlet Voltage
115 V AC, 230 V AC
Wall Material
Steel
Number of Light Fixtures
1
Includes Ceiling
Yes
Number of Windows
7
Roof Material
Steel
Includes Floor
Yes
Includes Door Window Vision Lite
Yes
Counter Material
Steel
Product Type
Guard Building
Ceiling Type
Insulated
Window Type
(7) Fixed
Number of Doors
1
Floor Material
Aluminum Tread Plate
Door Material
Steel
Light Bulbs Required
(1) Fluorescent Bulb
Includes Circuit Breaker Panel
Yes
Window Glass Type
Polycarbonate
Lighting Technology
Fluorescent
Door Opening Type
Sliding
Roof Overhang
3 in
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Number of Walls
4
Includes Mounting Hardware
No
Includes Roof
Yes
Ballistic Rating
Level 3
Number of Electrical Outlets
3
Ballistic-Rated
Yes
Exterior Color
White
Number of Electrical Switches
1

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 54 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.