Zoro Homepage

Grd Bldg, Blstc-Rtd, Lvl3, 54Wx76Lx103H

  • Mfr # DSBR64L3

  • Zoro # G2266385


product price: $59,779.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Lights
Fluorescent, Surface Mounted
Length (In.)
78 in
Height (In.)
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR64L3
Zoro #
G2266385
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
78 in
Height (In.)
103 in
Width (In.)
54 in
Interior Height
7.2 ft
Interior Depth
3.6 ft
Interior Width
5.6 ft
Window Height
34 in
Nominal Exterior Depth
4 ft
Window Glass Thickness
1 1/4 in
Door Opening Width
29 in
Nominal Exterior Width
6 ft
Wall Thickness
3/16 in
Nominal Exterior Height
8 ft

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Lights
Fluorescent, Surface Mounted
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Includes
12-Space Load Center with Main Breaker
Standards
UL 752
Includes Roof
Yes
Circuit Breaker Amperage
100 A
Includes Ceiling
Yes
Wall Material
Steel
Number of Walls
4
Door Opening Type
Sliding
Roof Overhang
3 in
Number of Windows
5
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Lighting Technology
Fluorescent
Exterior Color
White
Window Glass Type
Polycarbonate
Counter Material
Steel
Includes Circuit Breaker Panel
Yes
Window Type
(5) Fixed
Electrical Outlet Voltage
115 V AC, 230 V AC
Includes Floor
Yes
Lock Type
Hook Bolt Dead Lock
Includes Mounting Hardware
No
Floor Material
Aluminum Tread Plate
Ceiling Type
Insulated
Ballistic-Rated
Yes
Product Type
Guard Building
Door Material
Steel
Light Bulbs Required
(1) Fluorescent Bulb
Ballistic Rating
Level 3
Number of Light Fixtures
1
Includes Door Window Vision Lite
Yes
Interior Color
White
Roof Material
Steel
Assembled
Assembled
Includes A/C Unit
Does Not Include A/C Unit
Number of Electrical Switches
1
Number of Doors
1
Number of Electrical Outlets
3
Includes Lockset
No

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 54 in, Length (In.) 78 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.