Grd Bldg, Blstc-Rtd, Lvl3, 78Wx102Lx103H

  • Mfr # DSBR86L3

  • Zoro # G2266349


product price: $73,398.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Length (In.)
102 in
Includes
12-Space Load Center with Main Breaker
Height (In.)
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR86L3
Zoro #
G2266349
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
102 in
Height (In.)
103 in
Width (In.)
78 in
Interior Width
7.6 ft
Interior Height
7.2 ft
Interior Depth
5.6 ft
Nominal Exterior Depth
6 ft
Door Opening Width
29 in
Nominal Exterior Width
8 ft
Nominal Exterior Height
8 ft
Window Glass Thickness
1 1/4 in
Wall Thickness
3/16 in
Window Height
34 in

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Includes
12-Space Load Center with Main Breaker
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Standards
UL 752
Interior Color
White
Ballistic-Rated
Yes
Window Glass Type
Polycarbonate
Window Type
(9) Fixed
Includes Circuit Breaker Panel
Yes
Roof Overhang
3 in
Ballistic Rating
Level 3
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Product Type
Guard Building
Door Opening Type
Sliding
Floor Material
Aluminum Tread Plate
Assembled
Assembled
Number of Walls
4
Number of Windows
9
Includes Mounting Hardware
No
Counter Material
Steel
Exterior Color
White
Includes Floor
Yes
Light Bulbs Required
(1) Fluorescent Bulb
Wall Material
Steel
Includes Roof
Yes
Includes Ceiling
Yes
Door Material
Steel
Lighting Technology
Fluorescent
Number of Doors
1
Number of Electrical Outlets
3
Electrical Outlet Voltage
115 V AC, 230 V AC
Number of Light Fixtures
1
Number of Electrical Switches
1
Lock Type
Hook Bolt Dead Lock
Includes A/C Unit
Does Not Include A/C Unit
Ceiling Type
Insulated
Circuit Breaker Amperage
100 A
Includes Door Window Vision Lite
Yes
Roof Material
Steel
Includes Lockset
No

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 78 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.