Grd Bldg HVAC, Blstc-Rtd, Lvl3, 102x102x103

  • Mfr # DSBR88L3HVAC

  • Zoro # G2266315


product price:  $96,209.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Lights
Fluorescent, Surface Mounted
Length (In.)
102 in
Height (In.)
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR88L3HVAC
Zoro #
G2266315
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
102 in
Height (In.)
103 in
Width (In.)
102 in
Interior Depth
7.6 ft
Interior Width
7.6 ft
Interior Height
7.2 ft
Wall Thickness
3/16 in
Nominal Exterior Height
8 ft
Window Glass Thickness
1 1/4 in
Door Opening Width
29 in
Window Height
34 in
Nominal Exterior Width
8 ft
Nominal Exterior Depth
8 ft

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Lights
Fluorescent, Surface Mounted
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Includes
12-Space Load Center with Main Breaker
Standards
UL 752
Door Material
Steel
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Floor Material
Aluminum Tread Plate
Lock Type
Hook Bolt Dead Lock
Includes Door Window Vision Lite
Yes
Electrical Outlet Voltage
115 V AC, 230 V AC
Wall Material
Steel
Includes Ceiling
Yes
Ballistic-Rated
Yes
Circuit Breaker Amperage
100 A
Door Opening Type
Sliding
Window Glass Type
Polycarbonate
Includes A/C Unit
A/C Unit Included
Number of Electrical Switches
1
Interior Color
White
Number of Doors
1
Counter Material
Steel
Includes Lockset
No
Exterior Color
White
Ballistic Rating
Level 3
Light Bulbs Required
(1) Fluorescent Bulb
Number of Windows
11
Includes Roof
Yes
Number of Light Fixtures
1
Number of Electrical Outlets
3
Lighting Technology
Fluorescent
Includes Floor
Yes
Window Type
(11) Fixed
Product Type
Guard Building
Assembled
Assembled
Roof Overhang
3 in
Ceiling Type
Insulated
Number of Walls
4
Includes Mounting Hardware
No
Roof Material
Steel
Includes Circuit Breaker Panel
Yes

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 102 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.