Grd Bldg HVAC, Blstc-Rtd, Lvl3, 54x102x103

  • Mfr # DSBR84L3HVAC

  • Zoro # G2266358


product price:  $65,169.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Includes
12-Space Load Center with Main Breaker
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Height (In.)
103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR84L3HVAC
Zoro #
G2266358
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
103 in
Width (In.)
54 in
Length (In.)
102 in
Interior Width
7.6 ft
Interior Height
7.2 ft
Interior Depth
3.6 ft
Door Opening Width
29 in
Nominal Exterior Width
8 ft
Nominal Exterior Depth
4 ft
Window Glass Thickness
1 1/4 in
Nominal Exterior Height
8 ft
Wall Thickness
3/16 in
Window Height
34 in

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Includes
12-Space Load Center with Main Breaker
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Lights
Fluorescent, Surface Mounted
Standards
UL 752
Ballistic-Rated
Yes
Number of Light Fixtures
1
Floor Material
Aluminum Tread Plate
Includes Roof
Yes
Ballistic Rating
Level 3
Circuit Breaker Amperage
100 A
Includes Circuit Breaker Panel
Yes
Wall Material
Steel
Includes Lockset
No
Ceiling Type
Insulated
Includes A/C Unit
A/C Unit Included
Roof Overhang
3 in
Includes Door Window Vision Lite
Yes
Interior Color
White
Lock Type
Hook Bolt Dead Lock
Includes Mounting Hardware
No
Exterior Color
White
Window Type
(7) Fixed
Number of Electrical Switches
1
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Lighting Technology
Fluorescent
Includes Ceiling
Yes
Number of Windows
7
Window Glass Type
Polycarbonate
Door Opening Type
Sliding
Roof Material
Steel
Number of Doors
1
Door Material
Steel
Electrical Outlet Voltage
115 V AC, 230 V AC
Number of Electrical Outlets
3
Light Bulbs Required
(1) Fluorescent Bulb
Assembled
Assembled
Counter Material
Steel
Product Type
Guard Building
Includes Floor
Yes
Number of Walls
4

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 54 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.